

€773.53/ pieceexcl. VAT
€935.97incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 58 mm |
Bore range (min./max.) | 60-145 mm |
Maximum bore | 145 mm |
Hub length | 200 mm |
Torque range | 6650 - 12500 Nm |
Outer Diameter | 290 mm |
Material | Ductile cast iron (GGG) |
Material class | EN-GJS-400-15 |
Fastening method | Setscrew M16 |
Version | Part 1 |
Size | 125 |
€497.60/ pieceexcl. VAT
€602.10incl. VAT
Estimated delivery date - 30/11/2026€497.60/ pieceexcl. VAT
€602.10incl. VAT
Estimated delivery date - 30/11/2026€646.86/ pieceexcl. VAT
€782.70incl. VAT
Estimated delivery date - 23/11/2026