

€49.64/ pieceexcl. VAT
€60.06incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | ROTEX 28 ST |
Series | Rotex |
Type | ROTEX 28 ST |
Type | Hub |
Bore range (min./max.) | 0-40 mm |
Maximum bore | 40 mm |
Length | 90 mm |
Hub length | 55 mm |
Torque range | 95-200 Nm |
Maximum moment of torque | 200 Nm |
Outer Diameter | 65 mm |
Max. torque | 200 Nm |
Max. Speed | 10000 rpm |
Angular Misalignment | 0.9 |
Material | Steel |
Taper Lock | 1108 |
Fastening method | Setscrew M8 |
Operating temperature | from -40 to 120 |
Version | Part 1a |
Size | 28 |
Standard | DIN 6885 |
E | 20 mm |
G | 8 mm |
L | 90 mm |
L1 | 35 mm |
L2 | 35 mm |
s | 2.5 mm |
€5.14/ pieceexcl. VAT
€6.22incl. VAT
34 In stock - Estimated delivery date 10/11/2026€5.15/ pieceexcl. VAT
€6.23incl. VAT
128 In stock - Estimated delivery date 10/11/2026€11.91/ pieceexcl. VAT
€14.41incl. VAT
35 In stock - Estimated delivery date 10/11/2026