

€179.28/ pieceexcl. VAT
€216.93incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Clampex® |
Type | KTR400 |
Shaft diameter | 65 mm |
Outside diameter | 95 mm |
Self-centring | - |