

€80.65/ pieceexcl. VAT
€97.59incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Clampex® |
Type | KTR100 |
Shaft diameter | 80 mm |
Outside diameter | 120 mm |
Self-centring | - |