

€56.26/ pieceexcl. VAT
€68.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Clampex® |
Type | KTR100 |
Shaft diameter | 65 mm |
Outside diameter | 95 mm |
Self-centring | - |
€44.09/ pieceexcl. VAT
€53.35incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026