

€238.35/ pieceexcl. VAT
€288.40incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 25 mm |
Bore range (min./max.) | 49-75 mm |
Maximum bore | 75 mm |
Hub length | 93 mm |
Torque range | 350 - 2100 Nm |
Continuous rated torque | 700 Nm |
Maximum moment of torque | 2,100 Nm |
Outer Diameter | 178 mm |
Max. torque | 350 Nm |
Max. Speed | 3,150 rpm |
Material | Steel |
Fastening method | Setscrew M10 |
Weight | 5.2 kg |
Version | Part 1.0 |
Size | 80 |