

€101.63/ pieceexcl. VAT
€122.97incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 35 mm |
Bore range (min./max.) | 30-65 mm |
Maximum bore | 65 mm |
Hub length | 57 mm |
Torque range | 190 - 1140 Nm |
Continuous rated torque | 380 Nm |
Maximum moment of torque | 1,140 Nm |
Outer Diameter | 132 mm |
Max. torque | 190 Nm |
Max. Speed | 4,000 rpm |
Material | Steel |
Fastening method | Setscrew M10 |
Weight | 1.9 kg |
Version | Part 1.0 |
Size | 65 |