

€44.04/ pieceexcl. VAT
€53.29incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 38 mm |
Bore range (min./max.) | 20-48 mm |
Maximum bore | 48 mm |
Hub length | 52 mm |
Torque range | 70 - 420 Nm |
Continuous rated torque | 140 Nm |
Maximum moment of torque | 420 Nm |
Outer Diameter | 95 mm |
Max. torque | 70 Nm |
Max. Speed | 5,600 rpm |
Material | Steel |
Fastening method | Setscrew M8 |
Weight | 0.79 kg |
Version | Part 1.0 |
Size | 48 |