

€36.39/ pieceexcl. VAT
€44.03incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 24 mm |
Bore range (min./max.) | 18-42 mm |
Maximum bore | 42 mm |
Hub length | 44 mm |
Torque range | 50 - 300 Nm |
Continuous rated torque | 100 Nm |
Maximum moment of torque | 300 Nm |
Outer Diameter | 92 mm |
Max. torque | 50 Nm |
Max. Speed | 6,000 rpm |
Material | Steel |
Fastening method | Setscrew M8 |
Weight | 0.68 kg |
Version | Part 1.0 |
Size | 42 |