KTR

KTR Bowex Steel hub for curved-tooth Gear Coupling coupling size 42 42/2a tapered Bore 1:8 Bore Ø 1729

  • ERIKS:23559441
Image 1
Save to list

€57.92/ pieceexcl. VAT

€70.08incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Series
Bowex
Type
Hub
Bore range (min./max.)
18-42 mm
Maximum bore
42 mm
Hub length
44 mm
Torque range
50 - 300 Nm
Continuous rated torque
100 Nm
Maximum moment of torque
300 Nm
Outer Diameter
92 mm
Max. torque
50 Nm
Max. Speed
6,000 rpm
Material
Steel
Fastening method
Setscrew M8
Weight
0.68 kg
Version
Part 1.0
Size
42