

€32.13/ pieceexcl. VAT
€38.88incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 20 mm |
Bore range (min./max.) | 16-38 mm |
Maximum bore | 38 mm |
Hub length | 42 mm |
Torque range | 40 - 240 Nm |
Continuous rated torque | 80 Nm |
Maximum moment of torque | 240 Nm |
Outer Diameter | 83 mm |
Max. torque | 40 Nm |
Max. Speed | 6,700 rpm |
Material | Steel |
Fastening method | Setscrew M8 |
Weight | 0.55 kg |
Version | Part 1.0 |
Size | 38 |