KTR

KTR Bowex Steel hub for curved-tooth Gear Coupling coupling size 38 38/2 tapered Bore 1:8 Bore Ø 1729

  • ERIKS:23559417
Image 1
Save to list

€49.76/ pieceexcl. VAT

€60.21incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Series
Bowex
Type
Hub
Bore range (min./max.)
16-38 mm
Maximum bore
38 mm
Hub length
42 mm
Torque range
40 - 240 Nm
Continuous rated torque
80 Nm
Maximum moment of torque
240 Nm
Outer Diameter
83 mm
Max. torque
40 Nm
Max. Speed
6,700 rpm
Material
Steel
Fastening method
Setscrew M8
Weight
0.55 kg
Version
Part 1.0
Size
38