

€30.85/ pieceexcl. VAT
€37.33incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore range (min./max.) | 16-32 mm |
Maximum bore | 32 mm |
Hub length | 42 mm |
Torque range | 30 - 180 Nm |
Continuous rated torque | 60 Nm |
Maximum moment of torque | 180 Nm |
Outer Diameter | 75 mm |
Max. torque | 30 Nm |
Max. Speed | 7,500 rpm |
Material | Steel |
Fastening method | Setscrew M8 |
Weight | 0.43 kg |
Version | Part 1.0 |
Size | 32 |