

€22.33/ pieceexcl. VAT
€27.02incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 14 mm |
Bore range (min./max.) | 12-28 mm |
Maximum bore | 28 mm |
Hub length | 42 mm |
Torque range | 23 - 135 Nm |
Continuous rated torque | 45 Nm |
Maximum moment of torque | 135 Nm |
Outer Diameter | 65 mm |
Max. torque | 23 Nm |
Max. Speed | 8,500 rpm |
Material | Steel |
Fastening method | Setscrew M8 |
Weight | 0.33 kg |
Version | Part 1.0 |
Size | 28 |