KTR

KTR Bowex Steel hub for curved-tooth Gear Coupling coupling size 28 28/1 tapered Bore 1:8 Bore Ø 97

  • ERIKS:23559376
Image 1
Save to list

€38.28/ pieceexcl. VAT

€46.32incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Series
Bowex
Type
Hub
Bore range (min./max.)
12-28 mm
Maximum bore
28 mm
Hub length
42 mm
Torque range
23 - 135 Nm
Continuous rated torque
45 Nm
Maximum moment of torque
135 Nm
Outer Diameter
65 mm
Max. torque
23 Nm
Max. Speed
8,500 rpm
Material
Steel
Fastening method
Setscrew M8
Weight
0.33 kg
Version
Part 1.0
Size
28