

€16.80/ pieceexcl. VAT
€20.33incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 16 mm |
Bore range (min./max.) | 10-25 mm |
Maximum bore | 25 mm |
Hub length | 28 mm |
Torque range | 10 - 60 Nm |
Continuous rated torque | 20 Nm |
Maximum moment of torque | 60 Nm |
Outer Diameter | 53 mm |
Max. torque | 10 Nm |
Max. Speed | 10,600 rpm |
Material | Steel |
Fastening method | Setscrew M5 |
Weight | 0.14 kg |
Version | Part 1.0 |
Size | 24 |