

€8.47/ pieceexcl. VAT
€10.25incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore range (min./max.) | 10-20 mm |
Maximum bore | 20 mm |
Hub length | 27 mm |
Torque range | 8 - 48 Nm |
Continuous rated torque | 16 Nm |
Maximum moment of torque | 48 Nm |
Outer Diameter | 47 mm |
Max. torque | 8 Nm |
Max. Speed | 11,800 rpm |
Material | Steel |
Fastening method | Setscrew M5 |
Weight | 0.23 kg |
Version | Part 1.0 |
Size | 19 |