KTR

KTR Bowex Steel hub for curved-tooth Gear Coupling coupling size 14 Bore Ø 15H7 with keyway and setscrew

  • ERIKS:23559277
Image 1
Save to list

€15.57/ pieceexcl. VAT

€18.84incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Series
Bowex
Type
Hub
Bore
15 mm
Bore range (min./max.)
8-15 mm
Maximum bore
15 mm
Hub length
25 mm
Torque range
5 - 30 Nm
Continuous rated torque
10 Nm
Maximum moment of torque
30 Nm
Outer Diameter
40 mm
Max. torque
5 Nm
Max. Speed
14,000 rpm
Material
Steel
Fastening method
Setscrew M5
Weight
0.07 kg
Version
Part 1.0
Size
14