

€15.57/ pieceexcl. VAT
€18.84incl. VAT
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 11 mm |
Bore range (min./max.) | 8-15 mm |
Maximum bore | 15 mm |
Hub length | 25 mm |
Torque range | 5 - 30 Nm |
Continuous rated torque | 10 Nm |
Maximum moment of torque | 30 Nm |
Outer Diameter | 40 mm |
Max. torque | 5 Nm |
Max. Speed | 14,000 rpm |
Material | Steel |
Fastening method | Setscrew M5 |
Weight | 0.07 kg |
Version | Part 1.0 |
Size | 14 |