

€666.15/ pieceexcl. VAT
€806.04incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 45 mm |
Maximum bore | 125 mm |
Hub length | 145 mm |
Torque range | 1250 - 7500 Nm |
Continuous rated torque | 1200 Nm |
Maximum moment of torque | 7,500 Nm |
Outer Diameter | 270 mm |
Max. torque | 1250 Nm |
Max. Speed | 2,120 rpm |
Material | Steel |
Fastening method | Setscrew M16 |
Weight | 19.44 kg |
Version | Part 1.0 |
Size | 125 |