

€503.21/ pieceexcl. VAT
€608.88incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 38 mm |
Maximum bore | 100 mm |
Hub length | 114 mm |
Torque range | 600 - 3600 Nm |
Continuous rated torque | 700 Nm |
Maximum moment of torque | 3,600 Nm |
Outer Diameter | 210 mm |
Max. torque | 600 Nm |
Max. Speed | 3,000 rpm |
Material | Steel |
Fastening method | Setscrew M12 |
Weight | 9.37 kg |
Version | Part 1.0 |
Size | 100 |