

€13.14/ pieceexcl. VAT
€15.90incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 16 mm |
Bore range (min./max.) | 10-25 mm |
Maximum bore | 25 mm |
Hub length | 27 mm |
Torque range | 6 - 24 Nm |
Continuous rated torque | 12 Nm |
Maximum moment of torque | 24 Nm |
Outer Diameter | 53 mm |
Max. torque | 6 Nm |
Max. Speed | 6,000 rpm |
Material | Nylon |
Fastening method | Setscrew M5 |
Version | Part 1b |
Size | 24 |