

€6.34/ pieceexcl. VAT
€7.67incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Series | Bowex |
Type | Hub |
Bore | 7 mm |
Bore range (min./max.) | 8-15 mm |
Maximum bore | 14 mm |
Hub length | 24 mm |
Torque range | 2,5 - 10 Nm |
Continuous rated torque | 5 Nm |
Maximum moment of torque | 10 Nm |
Outer Diameter | 40 mm |
Max. torque | 2.5 Nm |
Max. Speed | 6,000 rpm |
Material | Nylon |
Fastening method | Setscrew M5 |
Version | Part 1b |
Size | 14 |