KTR

KTR Bowex 80 spec.i Sleeve

  • ERIKS:23559515
Image 1
Save to list

€334.81/ pieceexcl. VAT

€405.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Type
Bushing
Size
80
Material
Nylon
Continuous rated torque
700 Nm
Weight
1.3 kg