

€158.85/ pieceexcl. VAT
€192.21incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 65 |
Material | Nylon |
Continuous rated torque | 380 Nm |
Weight | 0.55 kg |