

€73.02/ pieceexcl. VAT
€88.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 45 |
Material | Nylon |
Continuous rated torque | 140 Nm |
Weight | 0.27 kg |