KTR

KTR Bowex 28 as-Sleeve

  • ERIKS:23559357
Image 1
Save to list

€32.92/ pieceexcl. VAT

€39.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Type
Bushing
Size
28
Material
Nylon
Continuous rated torque
45 Nm
Weight
0.16 kg