KTR

KTR Bowex 14-m Sleeve

  • ERIKS:23208175
Image 1
Save to list

€3.38/ pieceexcl. VAT

€4.09incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Type
Bushing
Size
14
Material
Nylon
Continuous rated torque
10 Nm
Weight
0.03 kg