

€931.54/ pieceexcl. VAT
€1,127.16incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 125 |
Material | Nylon |
Continuous rated torque | 1200 Nm |
Weight | 3.88 kg |