KTR

KTR Bowex 100 spec.i Sleeve

  • ERIKS:23559523
Image 1
Save to list

€611.80/ pieceexcl. VAT

€740.28incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KTR
Series
Bowex
Type
Bushing
Size
100
Material
Nylon
Continuous rated torque
700 Nm
Weight
2.05 kg