

€611.80/ pieceexcl. VAT
€740.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Bowex |
Type | Bushing |
Size | 100 |
Material | Nylon |
Continuous rated torque | 700 Nm |
Weight | 1.78 kg |