




€1,314.10/ pieceexcl. VAT
€1,590.06incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KROHNE |
Series | H250 |
Type | 8196 |
Model | VA Float flow meter |
Mounting | Vertical |
Internal spring | No |
Process connection | Flange |
Size process connection | DN15 |
Pressure rating flange | PN40 |
Calibration | Water |
Accuracy | 1.6 % |
Accuracy standard | VDI/VDE 3513 |
Measuring range | from 40 to 400 |
Measuring unit | l/h |
Material of connection | Stainless steel 316L |
Material quality connection | 1.4404 |
Housing material | Aluminium |
Material measuring tube | Stainless steel 316L |
Float material | Stainless steel 316L |
Material float catcher | Stainless steel 316L |
With needle valve | No |
Max. pressure | 40 bar |
Explosion-proof | No |
Medium temperature | from -196 to 300 °C |
Ambient temperature | from -40 to 120 °C |