KROHNE

KROHNE Flow meter Type: 8196 Series: H250 Water Material measuring tube: Stainless steel 316L Measuring range: from 1000 to 10000 l/h Flange Stainless steel 316L DN50

  • ERIKS:10070962
Image 1
Image 2
Image 1
Image 2
Save to list

€1,914.20/ pieceexcl. VAT

€2,316.18incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KROHNE
Series
H250
Type
8196
Model
VA Float flow meter
Mounting
Vertical
Internal spring
No
Process connection
Flange
Size process connection
DN50
Pressure rating flange
PN40
Calibration
Water
Accuracy
1.6 %
Accuracy standard
VDI/VDE 3513
Measuring range
from 1000 to 10000
Measuring unit
l/h
Material of connection
Stainless steel 316L
Material quality connection
1.4404
Housing material
Aluminium
Material measuring tube
Stainless steel 316L
Float material
Stainless steel 316L
Material float catcher
Stainless steel 316L
With needle valve
No
Max. pressure
40 bar
Explosion-proof
No
Medium temperature
from -196 to 300 °C
Ambient temperature
from -40 to 120 °C