KROHNE

KROHNE Flow meter Type: 8194 Series: VA40/V Water Material measuring tube: Borosilicate glass Measuring range: from 160 to 1600 l/h Internal thread (BSPP) Stainless steel 316L 1.1/2" (40)

  • ERIKS:11260993
Image 1
Image 2
Image 1
Image 2
Save to list

€999.60/ pieceexcl. VAT

€1,209.52incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KROHNE
Series
VA40/V
Type
8194
Model
VA Float flow meter
Mounting
Vertical
Internal spring
No
Process connection
Internal thread (BSPP)
Size process connection
1.1/2" (40)
Calibration
Water
Accuracy
1.0 %
Accuracy standard
VDI/VDE 3513
Measuring range
from 160 to 1600
Measuring unit
l/h
Material of connection
Stainless steel 316L
Material quality connection
1.4404
Housing material
Stainless steel 304
Material measuring tube
Borosilicate glass
Sealing
NBR
Float material
Stainless steel 316Ti
With needle valve
No
Max. pressure
9 bar
Explosion-proof
No
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 100 °C
DN
DN40
G
1.1/2" (40)
a
46 mm
b
239 mm
L1
375 mm