




€685.10/ pieceexcl. VAT
€828.97incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KROHNE |
Series | VA40/V |
Type | 8194 |
Model | VA Float flow meter |
Mounting | Vertical |
Internal spring | No |
Process connection | Internal thread (BSPP) |
Size process connection | 1/2" (15) |
Calibration | Water |
Accuracy | 1.0 % |
Accuracy standard | VDI/VDE 3513 |
Measuring range | from 1 to 10 |
Measuring unit | l/h |
Material of connection | Stainless steel 316L |
Material quality connection | 1.4404 |
Housing material | Stainless steel 304 |
Material measuring tube | Borosilicate glass |
Sealing | NBR |
Float material | Stainless steel 316Ti |
With needle valve | No |
Max. pressure | 10 bar |
Explosion-proof | No |
Medium temperature | from -20 to 100 °C |
Ambient temperature | from -20 to 100 °C |
DN | DN15 |
G | 1/2" (15) |
a | 26 mm |
b | 239 mm |
L1 | 375 mm |