KROHNE

KROHNE Flow meter Type: 8193 Series: DK46 Water Material measuring tube: Borosilicate glass Measuring range: from 16 to 160 l/h Internal thread (NPT) Brass, Nickel-plated 1/4" (8)

  • ERIKS:10070944
Image 1
Image 2
Image 1
Image 2
Save to list

€280.50/ pieceexcl. VAT

€339.41incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KROHNE
Series
DK46
Type
8193
Model
VA Float flow meter
Mounting
Vertical
Internal spring
No
Process connection
Internal thread (NPT)
Size process connection
1/4" (8)
Calibration
Water
Accuracy
4.0 %
Accuracy standard
VDI/VDE 3513
Measuring range
from 16 to 160
Measuring unit
l/h
Material of connection
Brass, Nickel-plated
Housing material
Polycarbonate
Material measuring tube
Borosilicate glass
Sealing
FPM
Float material
Stainless steel 316L
Material float catcher
Brass, Nickel-plated
With needle valve
Yes
Max. pressure
10 bar
Explosion-proof
No
Medium temperature
from -5 to 100 °C
Ambient temperature
from -20 to 100 °C
DN
1/4" (8)
a
33 mm
b
28 mm
d
82 mm
f
90 mm
h
111 mm