




€280.50/ pieceexcl. VAT
€339.41incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KROHNE |
Series | DK46 |
Type | 8193 |
Model | VA Float flow meter |
Mounting | Vertical |
Internal spring | No |
Process connection | Internal thread (NPT) |
Size process connection | 1/4" (8) |
Calibration | Water |
Accuracy | 4.0 % |
Accuracy standard | VDI/VDE 3513 |
Measuring range | from 0.25 to 2.5 |
Measuring unit | l/h |
Material of connection | Brass, Nickel-plated |
Housing material | Polycarbonate |
Material measuring tube | Borosilicate glass |
Sealing | FPM |
Float material | Stainless steel 316L |
Material float catcher | Brass, Nickel-plated |
With needle valve | Yes |
Max. pressure | 10 bar |
Explosion-proof | No |
Medium temperature | from -5 to 100 °C |
Ambient temperature | from -20 to 100 °C |
DN | 1/4" (8) |
a | 33 mm |
b | 28 mm |
d | 82 mm |
f | 90 mm |
h | 111 mm |