KOC

KOC Kontaktchemie Printer 66 Aer200ml

  • ERIKS:23361636
  • Manufacturer:5412386060632
Image 1
Image 2
Image 1
Image 2
The effective cleaning agent for printer heads.

In order to maintain high standards of legibility in data processing print-outs, printer components must be kept clean. An effective cleaning agent is therefore of the utmost importance in this field. PRINTER 66 contains an anti-static additive to minimise dust attraction and damage due to electrostatic discharge, during long periods of time.

Features:
  • An effective mixture of solvents, which dissolve and remove both ink residues and grease soiling.
  • Abraded metal deposits, ribbon residues, hardened oils, greases and other soiling, which can interfere with performance, can all be removed by PRINTER 66.
  • Degreases the whole printer unit.
Save to list

16,30 €/ pieceexcl. VAT

19,72 €incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 28.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KOC
Type
66
Volume
0.2 l