KNIPEX

KNIPEX Wire-stripping side-cut. pliers VDE 160mm mm2

  • ERIKS:23073033
  • Manufacturer:4003773040279
Image 1
Image 2
Image 1
Image 2
VDE wire-stripping side-cutting pliers

Design:DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head , blades additionally inductively hardened (60 HRC), handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: Multi-purpose function for cutting and wire stripping.



Made of vanadium electric steel. Extra long tips for the finest cutting work, even in tight spaces. 25% higher cutting performance due to the improved leverage ratio when compared with normal side-cutting pliers of the same length. With recessed grips and indented lettering.

Save to list

€53.38/ pieceexcl. VAT

€64.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
VDE tested
Yes