KNIPEX

KNIPEX Wire-stripping cutters electronics 140mm mm2

  • ERIKS:12510182
  • Manufacturer:4003773071648
Image 1
Image 2
Image 1
Image 2
Electronic wire-stripping cutters

Design: Made of special tool steel, hardened and tempered in oil. Polished head, with opening spring. Simple adjustment to the wire or cord Ø using the knurled screw and counter nut. Handles with multi-component plastic covers.

Application: For cutting and stripping solid, stranded and fine-stranded conductors.

Save to list

€53.01/ pieceexcl. VAT

€64.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
130 mm