KNIPEX

KNIPEX Wire str. pliers VDE withmulti-component handles 160mm mm2

  • ERIKS:23072843
  • Manufacturer:4003773021933
Image 1
Image 2
Image 1
Image 2
VDE wire-stripping pliers, chrome-plated head

Design: Made of special tool steel, hardened and tempered in oil, chrome-plated head. Simple adjustment to the wire or cord Ø (max. Ø 5 mm or 10 mm²) using the knurled screw and counter nut. With opening spring. Handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For the stripping of single-strand, multi-strand and finely stranded conductors with plastic or rubber insulation.

Save to list

€37.02/ pieceexcl. VAT

€44.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Strip range cross-section
5 mmk
Length
160 mm
Grip design
2-components
VDE tested
Yes