KNIPEX

KNIPEX Wire-str. pliers chr.pl. with multi-component handles 160mm mm2

  • ERIKS:23072842
  • Manufacturer:4003773039570
Image 1
Image 2
Image 1
Image 2
Wire-stripping pliers, chrome-plated head

Design: Made of special tool steel, hardened and tempered in oil. Simple adjustment to the wire or cord Ø (max. Ø 5 mm or 10 mm²) using the knurled screw and counter nut. With opening spring. Handles with multi-component plastic covers.

Application: For the stripping of single-strand, multi-strand and finely stranded conductors with plastic or rubber insulation.

Save to list

€32.30/ pieceexcl. VAT

€39.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Grip design
2-components