KNIPEX

KNIPEX Wire rope shears with plastic-ct.handles 190mm

  • ERIKS:23072697
  • Manufacturer:4003773040651
Image 1
Image 2
Image 1
Image 2
Wire rope shears

Made of chromium-vanadium high-performance steel, hardened and tempered in oil. With two extrusions for end caps on Bowden sleeves and end sleeves for control cables. Handles covered with non-slip plastic. Suitable for single- and multi-wire copper and aluminium cables, wire rope, medium-hard wire and piano wire.

Save to list

€53.38/ pieceexcl. VAT

€64.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
190 mm