KNIPEX

KNIPEX Water pump pliers Smart-Grip with pl.-coated handles 250mm

  • ERIKS:23287550
  • Manufacturer:4003773061304
Image 1
Image 2
Image 1
Image 2
Water pump pliers SmartGrip®

Design: DIN ISO 8976. Made of chromium-vanadium electric steel, hardened and tempered in oil, polished head, grip zones with specially hardened teeth (61 HRC). Slim design throughout the entire head and joint area. Automatic adjustment of the workpiece by simply squeezing the pliers handles, ideal for frequently surrounding a variety of workpieces, for right- and left-handed people. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping to pipes and nuts. Locking lever prevents unintentional opening. Plastic-coated handles.

Save to list

€56.24/ pieceexcl. VAT

€68.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm