KNIPEX

KNIPEX Water pump pliers Alligator with pl.-coated handles 250mm

  • ERIKS:23072989
  • Manufacturer:4003773022992
Image 1
Image 2
Image 1
Image 2
Water pump pliers Alligator®

Design: DIN ISO 8976. Made of chromium-vanadium electric steel, hardened and tempered in oil, polished head, grip zones with specially hardened teeth (61 HRC). The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping to pipes and nuts. Plastic-coated handles.

Alligator®. Made of chromium-vanadium electric steel, hardened and tempered in oil, head polished.

Save to list

€25.17/ pieceexcl. VAT

€30.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm
Capacity
50 mm
Low spark model
No
Insulated
Yes
Isolation protection 1000 V
No
VDE tested
No
Weight
319 g