KNIPEX

KNIPEX Water pump pliers Alligator with multi-component handles 250mm

  • ERIKS:23072991
  • Manufacturer:4003773035497
Image 1
Image 2
Image 1
Image 2
Water pump pliers Alligator®, chrome-plated head

Design: DIN ISO 8976. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Handles with multi-component plastic covers.



Made of chromium-vanadium electric steel, hardened and tempered in oil, grip zones with specially hardened teeth (61 HRC). Self-clamping to pipes and nuts.
Save to list

€39.73/ pieceexcl. VAT

€48.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm
Grip design
2-components