KNIPEX

KNIPEX Tweezer ESD needle shape 110mm black

  • ERIKS:23073704
  • Manufacturer:4003773054795
Image 1
Image 2
Image 1
Image 2
ESD tweezers, needle fine tips

Design: Made of rust free and anti-magnetic stainless steel. With matt gripping surfaces for optimum grip and glare-free black ESD coating with a surface resistance of 10³ -109Ohms. With glare-free brushed tips.

Application: For fine assembly work in electrostatic protected area (EPA).



With smooth gripping surfaces and needle fine tips.

Save to list

€22.82/ pieceexcl. VAT

€27.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
110 mm