KNIPEX

KNIPEX Tool case "Vision27" Sanitation 500 mm

  • ERIKS:14591032
  • Manufacturer:4003773080671
Image 1
Sanitary tool set Vision 27, 60-pc

Design: Made of hard-wearing ABS plastic, with tool and cover plates. Removable tool board with 15 tool pockets on the bottom side and 6 tool pockets and a clamp compartment on the lid side. Case with inserts in the 60 mm deep bottom tray and its cover panel with 6 large tool pockets for individual division. Sturdy latching hinges with 2 tilt cylinder locks.

Set content:
1 engineer's hammer 300 g
1 bricklayer's chisel 250 mm
1 spirit level 300 mm
1 safety cutter knife 18 mm
2 water pump pliers Cobra® 250; 400 mm
1 pliers spanner 250 mm
1 VDE pointed pliers, straight, 200 mm
1 VDE power side cutter, 180 mm
1 double open ended spanner Joker 10 x 13 mm    
1 double open ended spanner for stock and express screws 17 x 19 mm; M10
1 Zyklop metal ratchet set, 28-pc
1 hexagon key L-wrench set, 10-pc, 1.5–10 mm
2 slot screwdrivers with impact cap 7; 9 mm
2 slot screwdrivers 3.5; 5.5 mm
2 Phillips screwdrivers PH 1; 2
3 recessed TORX® screwdrivers T 15; 20; 25
1 phase tester, single pole
1 switch cabinet key TwinKey®
Save to list

€1,084.26/ pieceexcl. VAT

€1,311.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX