Tool set Robust 45 Elektro, 63-pc
Design: Made of impact-resistant ABS plastic, dust-proof and watertight, temperature-stable from -30 °C to +80 °C, with automatic pressure compensation valve and gas pressure damper in the lid. With removable document compartment, 2 tool boards made of dirt-repellent PP hollow-chamber panels. With 54 tool pockets and 94 tool loops in total. Lockable bottom tray, individually dividable by aluminium dividers. With telescopic handle and 2 smooth running castors including device for padlock.
Set content:
1 fitter's hammer 300 g
1 electrician's chisel, flat 250 x 10 mm
2 spirit levels 68; 430 mm
1 automatic wire-stripping pliers PreciStrip 16 195 mm
1 stripping tool ErgoStrip®, 135 mm
1 crimping pliers for ferrules, 180 mm
1 water pump pliers Cobra®, 180 mm
1 pliers spanner 180 mm
1 VDE pointed pliers, curved, 200 mm
1 VDE pointed universal pliers, 145 mm
1 VDE side cutter, 160 mm
1 VDE power side cutter, 200 mm
1 VDE electrician's installation pliers, 200 mm
1 VDE cable-stripping knife, 185 mm
1 double open ended spanner Joker, 10 x 13 mm
1 Zyklop metal ratchet set, 28-pc
1 VDE slot screwdriver slim, 3.5 mm
1 VDE screwdriver slim, Pozidriv PZ 1
1 VDE replacement blade set slim, 16-piece
1 switch cabinet key TwinKey®