KNIPEX

KNIPEX Tool Case "BIG Twin Move"Electric 525 mm

  • ERIKS:14499085
  • Manufacturer:4003773082118
Image 1
Tool set BIG Twin-Move Elektro, 63-pc

Design: Made of impact-resistant ABS plastic, all-round aluminium frame with permanently mounted centre panel that can be fitted on both sides. With removable document compartment, 2 tool boards made of dirt-repellent PP hollow-chamber panels with 13 insertion compartments and loops. Base tray 58 mm high, fixable, freely divisible, with cover plate and 13 insertable compartments, fixable by press stud. The base and lid can be opened independently of each other. Free-standing in all opening positions due to latching lid holders with hinge mechanism on both sides. With telescopic handle and 2 castors, 4 tilt cylinder locks, 1 combination lock and labelling field.

Set content:
1 engineer's hammer 300 g
1 electrician's chisel, flat 250 x 10 mm
2 spirit levels 68; 430 mm
1 automatic wire-stripping pliers PreciStrip 16 195 mm
1 stripping tool ErgoStrip® 135 mm
1 crimping pliers for ferrules 180 mm
1 water pump pliers Cobra® 180 mm
1 pliers spanner 180 mm
1 VDE pointed pliers, straight, 200 mm
1 VDE pointed combination pliers 145 mm
1 VDE side cutter 160 mm
1 VDE power side cutter, 200 mm
1 VDE electrician's installation pliers 200 mm
1 VDE cable-stripping knife, 185 mm
1 double open ended spanner Joker 10 x 13 mm
1 Zyklop metal ratchet set, 28-pc
1 VDE slot screwdriver slim, 3.5 mm
1 VDE screwdriver slim, Pozidriv PZ 1
1 VDE replacement blade set slim, 16-piece
1 switch cabinet key TwinKey®
Save to list

€1,607.97/ pieceexcl. VAT

€1,945.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX